Referencer
Bosch:2608622006
Rubix:358649
EAN:3165140035972

oplysninger om produktet : TOPPBORSTE 50MM STÅL - 2608622006 - BOSCH
Cup brush with clamping force 6 mm, steel brush for drills, crimped wire, wire strength: 0.3mm, diameter: 50 mm, speed, max. min-1: 4500 rpm, suitable for light to moderate cleaning tasks on small to medium metal surfaces, such as removing coatings, derusting, cleaning of shuttering boards and facades, roughening, matting, delaminating
Tekniske informationer
Egenskaber
| Logistik, vægt | 80 g |
|---|---|
| Dimensioner (D x B x H) | 117x64x60 mm |
| Vægt | 82 g |
| Stangdiameter | 6 mm |
| Børstediameter | 50 mm |
| Tråddiameter | 0.3 mm |
| Hastighed | 4500 rpm |
| Bredde | 50 mm |
| Wire | crimped wire |
| Anvendelse | cleaning;rust removing;roughing;mat sanding;paint stripping |
At vise UNSPSC/ECL@SS
46,46 kr. Ex moms
/ Styk
58,08 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
