Referencer
Dormer:F3207/16X1.1/2
Rubix:6197508
EAN:7320760206850



oplysninger om produktet : HSS Adjustable Split Hand Die, UNC, Right Hand, F3207/16X1.1/2 - 5978746 - DORMER
HSS Adjustable cutting plate for UNC thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Applikationer
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Tekniske informationer
Egenskaber
| Gevindskæring | unc 7/16-14 |
|---|---|
| Burdiameter | 38.1 mm |
| Gevind | 1.81 mm |
| Kropsmateriale | hss |
| Støbt lager type | unc adjustable cutting insert (round, split) |
| Diameter | 38.1 mm |
| Gevinddiameter | 11.11 mm |
| Antal gevind per tomme | 14 |
| Burtykkelse | 12.7 mm |
| Type | adjustable / circular split |
| Polering | poleret |
At vise UNSPSC/ECL@SS
710,84 kr. Ex moms
/ Styk
888,55 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
