Referencer
SNAP ON Industrial:STMD12
Rubix:6461730
producent:STMD12

Dokumenter
oplysninger om produktet : Socket - STMD12 - SNAPON
Styrker
•Snap-on sockets using the Flank Drive system grip the fastener on the flanks/flats delivering 15-25% more turning power
Nickel-chrome alloy finish resists rust and corrosion
Manufactured from the highest quality proprietary steel, providing optimum strength and durability
Snap-on sockets feature concentric, thin wall construction for improved strength and accessibility
12-point configuration and Flank Drive wrenching system
Meets AS954 Aerospace standard
Nickel-chrome alloy finish resists rust and corrosion
Manufactured from the highest quality proprietary steel, providing optimum strength and durability
Snap-on sockets feature concentric, thin wall construction for improved strength and accessibility
12-point configuration and Flank Drive wrenching system
Meets AS954 Aerospace standard
Tekniske informationer
Egenskaber
| Firkantet trækadapter | 1/4 '' |
|---|---|
| Diameter (tommer) | 9/16x17/32 '' |
| Polering | forkromet |
At vise UNSPSC/ECL@SS
252,39 kr. Ex moms
/ Styk
315,49 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel