Referencer
SNAP ON Industrial:STMMD10
Rubix:6295934

Dokumenter
oplysninger om produktet : Deep socket 1/4dr 12pt 1 - STMMD10 - Snap-On
Styrker
•Snap-on sockets using the Flank Drive system grip the fastener on the flanks/flats delivering 15-25% more turning power
Nickel-chrome alloy finish resists rust and corrosion
Manufactured from the highest quality proprietary steel, providing optimum strength and durability
Snap-on sockets feature concentric, thin wall construction for improved strength and accessibility
12-point configuration and Flank Drive wrenching system
Nickel-chrome alloy finish resists rust and corrosion
Manufactured from the highest quality proprietary steel, providing optimum strength and durability
Snap-on sockets feature concentric, thin wall construction for improved strength and accessibility
12-point configuration and Flank Drive wrenching system
Tekniske informationer
Egenskaber
| Firkantet trækadapter | 1/4 '' |
|---|---|
| Længde | 50.8 mm |
| Polering | forkromet |
At vise UNSPSC/ECL@SS
274,77 kr. Ex moms
/ Styk
343,46 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel