Klassisk kilerem Gates A136 13x3455Li A3485 Ld DELTA CLASSIC

Delta Classic A

Se tekniske oplysninger

Referencer

Gates:A136 13x3455Li A3485 Ld DELTA CLASSIC
Rubix:183104
producent:962161360
EAN:5414465291340
brand logo

Teknisk oversigt

Profila/13
Remnr.a136
Indvendig længde3455 mm
Se alle karateristika

oplysninger om produktet : A136 13x3455Li A3485 Ld DELTA CLASSIC - GATES


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Styrker

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Applikationer

Industrial Applications, Including V-Flat Drives

Tekniske informationer


Egenskaber
Profila/13
Remnr.a136
Indvendig længde3455 mm
Vejledende længde3485 mm
Øvre bredde13 mm
Højde8 mm
Udvendig længde3505 mm
Materialesbr
Sektion13 mm
333,12 kr. Ex moms
/ Styk
416,40 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel