Referencer
Bosch:2608602539
Rubix:364504
EAN:3165140576437

oplysninger om produktet : DIAMANTSKIVA 250X30/25,4MM PROF CERAMIC - 2608602539 - BOSCH
The Diamond cutting disc Standard for Ceramic enables reliable cutting of tiles. The continuous cutting rim allows precise results on all types of tiles. The Bosch Diamond Competence Center in Switzerland ensures the disc's high quality standard. Suitable for cutting ceramic, porcelain and porcelain stoneware. It is compatible with angle grinders.
Tekniske informationer
Egenskaber
| Logistik, vægt | 685 g |
|---|---|
| Dimensioner (D x B x H) | 293x260x12 mm |
| Vægt | 620 g |
| Diameter | 250 mm |
| Tykkelse | 1.6 mm |
| Slibemateriale | diamant |
| Oprømningsdiameter | 30 mm |
| Anvendelse | for portable tile saws and for table saws; long-life cutting of ceramic tiles |
| Form | continuous rim |
| Maksimumshastighed | 80 m/s |
At vise UNSPSC/ECL@SS
559,41 kr. Ex moms
/ Styk
699,26 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
