Retningsbestemt pneumatisk styret ventil Aventics 5727460420

Directional Valve

Se tekniske oplysningerSe dokumenter

Referencer

Aventics:5727460420
Rubix:240557
producent:5727460420
EAN:3661475948159
brand logo

Teknisk oversigt

Typedirectional valve
Antal porte5
Se alle karateristika

Dokumenter

oplysninger om produktet : SOLENOID-OPERATED VALVE, Series V740, Switching principle 5/2DS, Supply Volta - 5727460420


The AVENTICS Series 740/840 feature directional valves with soft, abrasion-free diaphragm technology. The simple, reliable and robust design is suitable for all air qualities and ensures high repeatability and unsurpassed service life. Due to its high resilience, the corrosion-resistant polyamide housing is also suited for dusty and damp environments

Styrker

•Robust polymer housing
Suitable for all air qualities
For consistently high repeatability
Base plate assembly and block assembly possible
Versions also available with UL and ATEX coils

Tekniske informationer


Egenskaber
Typedirectional valve
Antal porte5
Volumenstrøm950 l/min
2.548,58 kr. Ex moms
/ Styk
3.185,73 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel