Referencer
Bosch:2608622056
Rubix:358713
EAN:3165140082150

Dokumenter
oplysninger om produktet : SKIVBORSTE 75MM NYLON 6MM SKAFT - 2608622056 - BOSCH
Disc brush 75 mm, 1 mm, 8 mm; Disc brush ? nylon wire with corundum abrasive K80; Suitable for paint stripping, rust removing, smoothing, matting and cleaning of wood, metal and PVC on smaller surfaces, wood structures as well as removal of run-off colour on stainless steel welds .; Ideally adjusts to contours of the workpiece without substantially changing its surface .; Works with constant take-off capacity, because constantly abrasive grains are released.
Tekniske informationer
Egenskaber
| Logistik, vægt | 67 g |
|---|---|
| Dimensioner (D x B x H) | 127x82x24 mm |
| Vægt | 84 g |
| Stangdiameter | 6 mm |
| Børstediameter | 75 mm |
| Partikel | 80 |
| Tråddiameter | 1 mm |
| Hastighed | 4500 rpm |
| Bredde | 8 mm |
| Wire | nylon |
| Anvendelse | cleaning |
At vise UNSPSC/ECL@SS
96,41 kr. Ex moms
/ Styk
120,51 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
