Skraberinge Freudenberg Sealing Technologies 40422291
Double-acting
Se tekniske oplysningerSe dokumenterReferencer
Freudenberg Sealing Technologies:40422291
Rubix:528102
producent:40422291

Dokumenter
oplysninger om produktet : 40422291
Elastomer double wiper P 8 from Freudenberg. The Double Wiper P 8 exerts inwards the wiping function of a U-ring and a wiping action outwards against soiling. Generally, wipers can be quickly and easily fitted by deforming into a kidney shape. Careful fitting is a prerequisite for the correct function of the Double Wiper P 8.
Styrker
The double wiper offers a strong wiping action against dirt as well as a very good sealing effect against a residual film of oil on the extending rod. Additionally, the wiper is very wear resistant.
Applikationer
Freudenberg's double wiper P 8 can for example be used for industrial vehicles, for presses and also in injection moulding machines. Other applications are also possible.
Tekniske informationer
Egenskaber
| Logistik, vægt | 4 g |
|---|---|
| Indvendig diameter | 40 mm |
| Udvendig diameter | 48 mm |
| Højde | 8 mm |
| Udførelse | p8 |
| Materiale | 90 nbr 109 |
At vise UNSPSC/ECL@SS
796,73 kr. Ex moms
/ Styk
995,91 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
