Referencer
Bosch:2607017082
Rubix:363341
EAN:3165140601368

Dokumenter
oplysninger om produktet : BETONGBORR 4/5/6/6/7/8/10MM 7ST SILVER - 2607017082 - BOSCH
Styrker
•CYL-3 Drill Bit provides lasting performance when drilling in concrete
High wear resistance from a durable carbide blend developed and manufactured by Bosch
Effective 2-flute U-shape design provides good dust removal, reducing friction and extending lifetime
Lasting performance when drilling holes for fixings in abrasive materials such as concrete and natural stones
PGM guarantee in compliance with tight tolerances, exactly drilled holes and firm hold of fixings
High wear resistance from a durable carbide blend developed and manufactured by Bosch
Effective 2-flute U-shape design provides good dust removal, reducing friction and extending lifetime
Lasting performance when drilling holes for fixings in abrasive materials such as concrete and natural stones
PGM guarantee in compliance with tight tolerances, exactly drilled holes and firm hold of fixings
Tekniske informationer
Egenskaber
| Logistik, vægt | 212 g |
|---|---|
| Dimensioner (D x B x H) | 140x80x20 mm |
| Vægt | 215 g |
| Borediameter | 4 mm |
| Snitlængde | 40 mm |
| Skafttype | cylindrisk |
| Snitretning | højre |
| Bearbejdningsmateriale | concrete;solid brick |
| Skæremateriale | karbid |
At vise UNSPSC/ECL@SS
173,09 kr. Ex moms
/ Styk
216,36 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
