Referencer
Bosch:2608836639
Rubix:6448103
producent:2608836639
EAN:6949509227768

oplysninger om produktet : Hammerbor Plus-5x 20x150x200mm - 2608836639 - Bosch
SDS plus-5X Drill Bit offers highly efficient drilling in reinforced concrete As proof of quality, the drill bit bears the test mark of the PGM Masonry Drill Bit Association Board, guaranteeing compliance with tight tolerances, exact drilling and the firm hold of fixings. It is compatible with rotary hammers with SDS plus holders.
Styrker
•Geometrical form of the 4-cutter head prevents jamming and breakage for optimal results
“Turn-angle” head and 4-flute design provide fast dust removal for increased drilling speeds and reduced wear
Fits all SDS plus rotary hammer drills
“Turn-angle” head and 4-flute design provide fast dust removal for increased drilling speeds and reduced wear
Fits all SDS plus rotary hammer drills
Tekniske informationer
Egenskaber
| Længde i alt | 200 mm |
|---|---|
| Borediameter | 20 mm |
| Snitlængde | 150 mm |
| Kropsmateriale | karbid |
| Type ende | sds plus |
At vise UNSPSC/ECL@SS
795,95 kr. Ex moms
/ 5 Styk
994,94 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
