Referencer
Dormer:A92012.2
Rubix:6188873
EAN:7320760052013



oplysninger om produktet : HEAVY DUTY JOBBER DRILL 12.20mm HSS-E DIN/ANSI - A92012.2 - DORMER
For High Performance Drilling Of Holes In Most Materials Up To X3D. Advanced flute and point geometry removes the need for 'pecking' and allows increased penetration rates. Manufactured To DIN 1897 Standards.
Other metric, fractional and gauge sizes available on request.
Other metric, fractional and gauge sizes available on request.
Tekniske informationer
Egenskaber
| Borediameter | 12.2 mm |
|---|---|
| Længde i alt | 105 mm |
| Snitlængde | 51 mm |
| Skafttype | cylindrisk |
| DIN-standard | din 1897 |
| Spidsvinkel | 130 ° |
| Endediameter | 12.2 mm |
At vise UNSPSC/ECL@SS
- Udsolgt
