Pneumatisk standardcylinder Festo DSN-12-25-P
Pneumatisk standardcylinder Festo
Se tekniske oplysningerReferencer
Festo:DSN-12-25-P
Rubix:482425
producent:5048

oplysninger om produktet : DSN-12-25-P
Standard cylinder DSN-12-25-P Based on DIN ISO 6432, with elastic cushioning rings in the end Positions. Various Mounting options, with or without additional Mounting components. Stroke=25 mm, Piston diameter=12 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Tekniske informationer
Egenskaber
| Dimensioner (D x B x H) | 133x27x124 mm |
|---|---|
| Logistik, vægt | 79,79 g |
| Cylinderdiameter | 12 mm |
| Cylinderslag | 25 mm |
At vise UNSPSC/ECL@SS
341,57 kr. Ex moms
/ Styk
426,96 kr. Inkl moms
- Udsolgt