Referencer
CRC:30058-AA
Rubix:6165168
producent:30058
EAN:5412386450327

Dokumenter
oplysninger om produktet : ECO Leak Finder, dunk 5 l, FPS, GF, 30058 - 1030433 - CRC
ECO LEAK FINDER is the biodegradable leak detector with NSF-P1 registration for food technology. The aqueous test fluid forms highly visible foam bubbles at the gas leak and can be used for all types of gas. ECO LEAK FINDER is DVGW certified and meets the requirements of DIN EN 14291.
Styrker
- Food safe: Suitable for use in food and beverage industry facilities thanks to NSF P1 approval
- Reliable detection: Foaming makes gas leaks immediately visible
- Compliant and tested: DVGW-certified, complies with DIN EN 14291
- Ecological: Biodegradable – less environmental impact
- Flexible use: Works reliably in a temperature range from 0 °C to +50 °C
Tekniske informationer
Egenskaber
| Dimensioner (D x B x H) | 141x188x296 mm |
|---|---|
| Logistik, vægt | 5240 g |
| Dimensioner (D x B x H) | 188x283x296 mm |
| Vægt | 11106 g |
| Kapacitet | 5000 ml |
At vise UNSPSC/ECL@SS
437,81 kr. Ex moms
/ Styk
547,26 kr. Inkl moms
- Tilgængelig
