Lim og klæbemidler flydende 3M EDGESEAL

Edging Compound

Se tekniske oplysningerSe dokumenter

Referencer

3M:EDGESEAL
Rubix:6443413
producent:7100244310
EAN:00638060847534
brand logo

Teknisk oversigt

Farvefarveløs
Kapacitet148 ml

Dokumenter

oplysninger om produktet : Safety-Walk Edging Compound, 142g, SWES - 7100244310 - 3M


3M™ Safety-Walk Edge Sealing Compound is a liquid, solvent-based sealer that protects exposed edges of slip-resistant tapes and treads from excessive moisture or liquids. Protect the exposed edges of slip-resistant tapes and treads from excessive moisture or liquids with 3M™ Safety-Walk Edge Sealing Compound. Our liquid, solvent-based sealer comes with a convenient tube applicator and seals approximately 22 to 30 linear metres.

Styrker

•Protect the exposed edges of slip-resistant tapes and treads
Keep surfaces safe from excessive moisture and liquids
Apply easily with a convenient tube applicator
Apply with Scotch® ATG Adhesive Transfer Tape Applicator Gun

Applikationer

Use to protect the exposed edges of slip-resistant tapes and treads from excessive moisture or liquids;Use as an electrically and thermally conductive tape for a wide variety of temperature conditions

Tekniske informationer


Egenskaber
Farvefarveløs
Kapacitet148 ml
2.521,20 kr. Ex moms
/ 12 Styk
3.151,50 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel