Referencer
SMC:KFG2L1613-03
Rubix:382553
producent:00766421

Teknisk oversigt
| Materiale | stainless steel 316 (body);fkm (o ring) |
|---|---|
| Forbindelse 1 | 3/8 |
Dokumenter
oplysninger om produktet : KFG2L1613-03
Series KFG2 fittings can operate with ambient operating fluid temperatures of -65 to 260?C (swivel elbow type -5 to 150?C).??With their?stainless steel 316 construction and unique non-rubber seal insert connection, these grease-free fittings offer high levels of corrosion resistance, and can be used with numerous piping materials including FEP, PFS, soft and regular nylon, polyurethane and polyoelfin.? Available in male elbow, male connector, male branch tee, straight union, union tee, bulkhead union, union elbow, swivel elbow and female connector options, the KFG2 fittings can accommodate tube sizes from 4mm to 16mm and 1/8" to 1/2" with port sized thread connections from R1/8 to R1/2 and 1/8NPT to 1/2NPT.
Styrker
•Stainless steel 316 inch size insert fitting
Connection thread: NPT
Applicable tube material: FEP, PFA, modified PTFE, nylon, soft nylon, polyolefin, polyurethane, soft polyurethane, hard polyurethane, soft polyolefin, antistatic soft nylon, antistatic polyurethane
Grease-free
Connection thread: NPT
Applicable tube material: FEP, PFA, modified PTFE, nylon, soft nylon, polyolefin, polyurethane, soft polyurethane, hard polyurethane, soft polyolefin, antistatic soft nylon, antistatic polyurethane
Grease-free
Tekniske informationer
Egenskaber
| Materiale | stainless steel 316 (body);fkm (o ring) |
|---|---|
| Forbindelse 1 | 3/8 |
| Forbindelse 2 | 16 |
At vise UNSPSC/ECL@SS
538,16 kr. Ex moms
/ Styk
672,70 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel