Skralde Bahco 8155-1/2
ERGO™ 1/2" Reversible Ratchets with 60 Teeth and 6° Action Angle
Se tekniske oplysningerSe dokumenterReferencer
Bahco:8155-1/2
Rubix:429586
EAN:7314151827595

Dokumenter
oplysninger om produktet : SPÄRRHANDTAG ERGO 1/2'' - 8155-1/2
Ergo Reversible Ratchet
Styrker
Developed according to the Bahco scientific ERGO™ process|Comfortable two-component handle giving an excellent grip|Maximum comfort with minimum effort thanks to ergonomic design|Quick-release function for easy and safe operation|The socket that is safely attached during work is quickly released at the press of a button|60 teeth / 6° action angle for outstanding strength and accessibility
Tekniske informationer
Egenskaber
| Logistik, vægt | 620 g |
|---|---|
| Firkantet trækadapter | 1/2 '' |
| Længde | 262 mm |
| Polering | poleret |
| Vægt | 575 g |
At vise UNSPSC/ECL@SS
- Udsolgt
