Træmejsel Bahco 434-6

ERGO™ Splitproof Woodworking Chisels

Se tekniske oplysninger

Referencer

Bahco:434-6
Rubix:426229
EAN:7311518238483
brand logo

oplysninger om produktet : STÄMJÄRN ERGO 6 MM


Styrker

Maximum comfort with minimum effort thanks to an ergonomic design|Comfortable two-component handle fits comfortably into the hand, and provides a nonslip grip|Splitproof polyamide handle which easily absorbs repeated steel hammer blows|This tool meets the highest standards of performance and cutting power while minimizing the risk of injury|It is tailored for demanding carpentry and construction jobs|Specially designed safety guard with rounded shoulders further protects the hands from injury|Blade guard protects working edges of blade when not in use

Tekniske informationer


Egenskaber
Logistik, vægt190 g
719,08 kr. Ex moms
/ 4 Styk
898,85 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel