Referencer
Spartex:886180
Rubix:6334601
EAN:3660338396328

Dokumenter
oplysninger om produktet : Grey Euro Stacking Container 400x300x170 - 886180 - SPARTEX
Polypropylene EURO stacking containers grey
Standardised dimensions, make it easy to stack bins safely.
Bins reinforced in several places for great strength and durability
2 open handles exept for 70mm and 120 mm height
Lid in option
Standardised dimensions, make it easy to stack bins safely.
Bins reinforced in several places for great strength and durability
2 open handles exept for 70mm and 120 mm height
Lid in option
Tekniske informationer
Egenskaber
| Kapacitet | 15 l |
|---|---|
| Længde | 300 mm |
| Bredde | 400 mm |
| Model | euro bins |
| Farve | grå |
| Højde | 170 mm |
At vise UNSPSC/ECL@SS
73,98 kr. Ex moms
/ Styk
92,47 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
