Referencer
Norton:69957360048
Rubix:6027137

Dokumenter
oplysninger om produktet : Fiberrondeller F827 Norzon 115 x 22 mm - 69957360048 - NORTON
Norton F827 fibre disc with premium Norzon grain provides a fast cutting action, combined with a high stock removal and long lifetime. An excellent product for fast removal of old paint and rust, smoothing down welding beads, light deburring and blending.
Fiber Discs - Norton F827 - 115x22mm Gr24
Styrker
•High stock removal rate for rough grinding and deburring of steel and stainless steel
High & regular cut rate at medium pressures
Norzon abrasive with self-sharpening effect
High & regular cut rate at medium pressures
Norzon abrasive with self-sharpening effect
Applikationer
Grinding
Tekniske informationer
Egenskaber
| Diameter | 115 mm |
|---|---|
| Partikel | 24 |
| Anvendelse | rough grinding;deburring of steel |
| Oprømningsdiameter | 22 mm |
| Type slibemiddel | belagt |
At vise UNSPSC/ECL@SS
266,75 kr. Ex moms
/ 25 Styk
333,44 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
