Fedtafrenser CRC FAST DRY DEGREASER
FAST DRY Cleaning And Protection Degreaser
Se tekniske oplysningerSe dokumenterReferencer
CRC:FAST DRY DEGREASER
Rubix:6008131
producent:10230-AA
EAN:5412386071324

Dokumenter
oplysninger om produktet : Fast Dry Degreaser dunk 5 l, 10230 - 1030081 - CRC
Fast-drying cleaning solvent for removing stubborn dirt from mechanical parts. Suitable for most plastics.
Styrker
360° valve for use in any position. CO2-powered, the aerosol contains over 97% active ingredient.
Leaves no residue. Safe on all metal surfaces, does not discolor.
Applikationer
Removes stubborn dirt from mechanical parts. Low flash point cleaner: dissolves grease, oil and removes surface-bound contaminants.
Tekniske informationer
Egenskaber
| Emballage | dåse |
|---|---|
| Kapacitet | 5000 ml |
| Område | fast dry |
| Flammepunkt | -26 °c |
| pH-niveau | nie dotyczy |
At vise UNSPSC/ECL@SS
1.314,00 kr. Ex moms
/ Styk
1.642,50 kr. Inkl moms
- Tilgængelig
