Referencer
Bahco:PC-16-FILE-U7
Rubix:423926
EAN:7311518263461

Dokumenter
oplysninger om produktet : HANDSÅG PROFCUT FILBAR 16'' U7
Professional hand saws for sawing medium-rough material such as wood, planks and sheet material. The universal teeth can be sharpened with a Bahco saw file type 4-186. Comfortable two component handle with extra shock-absorbing anti slip surface, attached with screws. Handle can be used for marking of 45° and 90° angles. With reusable tooth protector.
Styrker
Comfortable two-component handle|Universal toothing, non-hardpoint teeth, sharpenable
Tekniske informationer
Egenskaber
| Logistik, vægt | 350 g |
|---|---|
| Længde | 400 mm |
| Type | håndsav |
| Tænder | 8 mm |
| Bladdiameter | 0.83 mm |
At vise UNSPSC/ECL@SS
642,32 kr. Ex moms
/ 4 Styk
802,90 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
