Referencer
Portwest:FR47NARL
Rubix:6395120
producent:FR47NARL
EAN:5036108208265



Dokumenter
oplysninger om produktet : Sealtex Flame Trousers, Navy, Size L - FR47NARL - PORTWEST
These trousers offer excellent protection against harsh elements, they are waterproof and windproof. Features include adjustable hems to ensure easy on & off for the wearer.
Styrker
•Waterproof with welded seams to prevent water penetration
Lightweight and comfortable
Durable and stretchy with wipe clean finish
Stud adjustable hems for a secure fit
Drawcord adjustable waist for a comfortable fit
Fully elasticated waistband for ultimate wearer comfort
Lightweight and comfortable
Durable and stretchy with wipe clean finish
Stud adjustable hems for a secure fit
Drawcord adjustable waist for a comfortable fit
Fully elasticated waistband for ultimate wearer comfort
Tekniske informationer
Egenskaber
| Farve | flåde |
|---|---|
| Størrelse | l |
| Hovedmaterialet | polyester |
| Sekundær farve | flåde |
| Materiale | sealtex flame:100% polyester, pu coated 240 g |
At vise UNSPSC/ECL@SS
604,43 kr. Ex moms
/ Styk
755,54 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel