Lommelygte Milwaukee L4 TMLED-301

Flashlight

Se tekniske oplysningerSe dokumenter

Referencer

Milwaukee:L4 TMLED-301
Rubix:6453372
producent:4933479769
EAN:4058546375638
brand logo

Teknisk oversigt

Luminans1100 lm
Se alle karateristika

Dokumenter

oplysninger om produktet : Flash Light, L4 TMLED-301 - 4933479769 - Milwaukee


Compact TRUEVIEW™ USB rechargeable fixed metal LED flashlight with up to 1100 Lumens and up to 175 meters beam distance. Features 3 modes and precision twist focusing that allows for full control of the beam size and intensity in any position. Max. run-time 12 hours on a full charge. IP67 rated. Removable belt clip. Fuel gauge. Weight with battery 0,2 kg. Supplied with 1 x 3,0 Ah REDLITHIUM™ USB battery and a micro-USB braided charging cable with metal ends.

Styrker

•1100 lumens of TRUEVIEW high definition output with up to 175 m beam distance
The flashlight features 3 modes and precision twist focusing that allows for full control of the beam size and intensity in any position
IP67 rated for submersion in up to 2 metres of water and protection from dust
Momentary & constant power on button
Removable clip for secure attachment
Safety blinking feature allows end user to be informed of low battery status
Conveniently charge REDLITHIUM USB battery internally with micro-USB cable from USB power source or AC outlet (wall plug not included)
Jobsite tough micro-USB braided cable with metal ends
Includes USB cable

Tekniske informationer


Egenskaber
Luminans1100 lm
Område175 m
Spænding4 V
1.340,05 kr. Ex moms
/ Styk
1.675,06 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel