Sugekopper og bløde greb Piab 3250081SC
Flat suction cups U Conductive Silicone
Se tekniske oplysningerSe dokumenterReferencer
Piab:3250081SC
Rubix:523262
producent:3250081SC



Dokumenter
oplysninger om produktet : S.U3CS50.MM25M.00 - 3250081SC
For handling objects with flat or slightly curved surfaces.
Styrker
Suitable for objects with flat or slightly curved surfaces.
Also used for concave objects.
Suction cups of conductive silicone are suitable for objects with sensitivity to static electricity.
Conductive nickel plated fitting
Tekniske informationer
Egenskaber
| Materiale | silicone (sil) |
|---|---|
| Diameter | 3 mm |
| Form | standard |
| Type | m2.5 male |
At vise UNSPSC/ECL@SS
129,58 kr. Ex moms
/ Styk
161,98 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel