Referencer
Wera:05003643001
Rubix:6041038
EAN:4013288121462

Dokumenter
oplysninger om produktet : 8796 LC Zyklop flexible-lock extension, with free-turning sleeve, lon - 05003643001 - WERA
Wera Zyklop extension with flexible-lock: when activated the sockets are secured and permanently fixed, any unintentional loss being avoided. When the system is deactivated, the sockets can be quickly attached and exchanged. Equipped with a free-turning sleeve for faster turning of screws and nuts.
Styrker
Zyklop "flexible lock" extension with free-turning sleeve, long
Flexible lock system for either locking or rapid exchange of the attached tool
With free-turning sleeve for rapid tightening and loosening of screws and nuts
Chrome vanadium steel, matt chrome-plated
Flexible lock system for either locking or rapid exchange of the attached tool
With free-turning sleeve for rapid tightening and loosening of screws and nuts
Chrome vanadium steel, matt chrome-plated
Tekniske informationer
Egenskaber
| Firkantet trækadapter | 1/2 '' |
|---|---|
| Længde | 250 mm |
| Type | zyklop socket extension with flexible-lock and free-turning sleeve (long) |
At vise UNSPSC/ECL@SS
253,57 kr. Ex moms
/ Styk
316,96 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel