Referencer
Bosch:2608629383
Rubix:363708
EAN:3165140802307



oplysninger om produktet : KANTFRÄS 12,7MM SK8 L84MM HM - 2608629383 - BOSCH
Durable flush cutter Expert for Wood for tough everyday use with splinter-free flush cuts
Styrker
•In-house manufactured cutter with unique Microteq carbides, great durability and high performance for woodwork
Protective coating Protection protects against friction, rust, gumming. Maintains superior cutter cutting power
Cylindrical shank compatible with milling cutters
Protective coating Protection protects against friction, rust, gumming. Maintains superior cutter cutting power
Cylindrical shank compatible with milling cutters
Tekniske informationer
Egenskaber
| Logistik, vægt | 66 g |
|---|---|
| Dimensioner (D x B x H) | 142x42x41 mm |
| Vægt | 85 g |
| Skæredybde | 12.7 mm |
| Vægt | 0.066 kg |
| Emballage | 1 piece |
| Tang, diameter | 12.7 mm |
At vise UNSPSC/ECL@SS
544,91 kr. Ex moms
/ Styk
681,14 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
