Referencer
Dormer:R4586.3
Rubix:6189516
producent:5980336
EAN:7320760626573



oplysninger om produktet : SC Drills, R4586.3 - 5980336 - DORMER
High performance drill, able to produce high quality and accurate holes at high speeds and feeds (H9 hole tolerance). Self centering 140°, 4-facet split point and CTW flute construction for enhanced penetration rates. TiAlN coating increases surface hardness and improves tool life.
Styrker
the carbide provides excellent wear resistance and improves tool life. the continuously thinned web (ctw) provides excellent transverse strength that improves chip removal and enables high performance. the four-facet split point provides perfect centering and low cutting forces, resulting in very accurate holes with a superior surface finish. the tialn coating increases surface hardness, wear resistance and improves tool life. the controlled sharpening and external corner design provide a high and consistent tool life
Tekniske informationer
Egenskaber
| Borediameter | 6.3 mm |
|---|---|
| Længde i alt | 79 mm |
| Snitlængde | 34 mm |
| Skafttype | cylindrisk |
| DIN-standard | din 6537 k |
| Borehuls forhold mellem diameter og længde | 3xd |
| Intern køling | ingen |
| Spidsvinkel | 140 ° |
At vise UNSPSC/ECL@SS
529,57 kr. Ex moms
/ Styk
661,96 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel