Referencer
GISS:840265
Rubix:6278547
EAN:3660338058660

oplysninger om produktet : Førstehjelpsskrin G-RESCUE 8/10 Personer (Polyethylene)
White polyethylene case. Dimensions; 270 x 175 x 70mm
.
Wall mounting bracket supplied. .
APPLICATIONS .
Allows units of 8 to 10 persons to be equipped and contains essential elements for providing first aid in large structures.
Wall mounting bracket supplied. .
APPLICATIONS .
Allows units of 8 to 10 persons to be equipped and contains essential elements for providing first aid in large structures.
Tekniske informationer
Egenskaber
| Type | 8/10 persons |
|---|---|
| Længde | 270 mm |
| Bredde | 175 mm |
| Højde | 70 mm |
At vise UNSPSC/ECL@SS
962,94 kr. Ex moms
/ Styk
1.203,68 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
