Referencer
Portwest:FW14BKR49
Rubix:6016455
producent:FW14BKR49
EAN:5036108203406

oplysninger om produktet : Steelite Protector Shoe S1P, Black, Size 49 - FW14BKR49 - PORTWEST
This popular safety shoe is lightweight and durable allowing you to work confidently in any environment. Superb slip resistant, oil resistant and energy absorbing outsole with protective steel toecap and midsole.
Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Heat resistant outsole - 120°C. Fuel and oil resistant outsole. Dual density sole unit. Puncture resistant steel midsole.
Standard : EN20345 S1P
Standard : EN20345 S1P
Tekniske informationer
Egenskaber
| EU Skostørrelse | 49 |
|---|---|
| Stilk/stang | lav |
| Farve | sort |
| Hovedmaterialet | læder |
| Vandtæt | ja |
| Sikkerhedskategori | s1p |
At vise UNSPSC/ECL@SS
224,07 kr. Ex moms
/ par
280,09 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
EU Skostørrelse
49