Unisexsikkerhedssko Portwest FW46BKR39
FW46 - Steelite Executive Brogue S1P
Se tekniske oplysningerSe dokumenterReferencer
Portwest:FW46BKR39
Rubix:6395238
producent:FW46BKR39
EAN:5036108181421

Dokumenter
oplysninger om produktet : Steelite Executive Brogue S1P, Black, Size 39 - FW46BKR39 - PORTWEST
Brogue style executive safety shoe manufactured from Brazilian full grain cow leather with a special moisture management fabric for extra comfort. Protective steel toecap. Steel midsole. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Full grain leather for long lasting protection. Pierce resistant steel midsole.
Standard : EN20345 S1P
Standard : EN20345 S1P
Tekniske informationer
Egenskaber
| EU Skostørrelse | 39 |
|---|---|
| Farve | sort |
| Hovedmaterialet | læder |
| Type lukning | snøre |
At vise UNSPSC/ECL@SS
642,69 kr. Ex moms
/ par
803,36 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel