Referencer
Portwest:FW63BKR38
Rubix:6016819
producent:FW63BKR38
EAN:5036108164653

oplysninger om produktet : FW63 38 PORTWEST
S1P Trekker boot in a workwear friendly colour combination of black/grey with breathable inner lining and closed eyelets. Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Protective steel toecap. Puncture resistant steel midsole.
Standard : EN20345 S1P
Standard : EN20345 S1P
Tekniske informationer
Egenskaber
| EU Skostørrelse | 38 |
|---|---|
| Stilk/stang | høj |
| Farve | sort |
| Hovedmaterialet | ruskind |
| Sikkerhedskategori | s1p |
At vise UNSPSC/ECL@SS
354,46 kr. Ex moms
/ Styk
443,08 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
EU Skostørrelse
38