Poleringsbælte Milwaukee 4933480961

Poleringsbælte Milwaukee

Se tekniske oplysninger

Referencer

Milwaukee:4933480961
Rubix:6380117
producent:4933480961
EAN:4058546412463
brand logo

Teknisk oversigt

Partikel60
Bredde13 mm
Længde457 mm
Se alle karateristika

oplysninger om produktet : Band File, M12 FBFL13-402B - 4933480961 - MILWAUKEE


MILWAUKEE® M12 FUEL™ 13 mm band file with up to 14.500 rpm. 2 speed modes + variable speed trigger provides maximum control. Reverse mode - allows the user to choose the belt orientation. 360° tool-free head adjusment - best handling for each working enviroment + provides compact storage. Dual action safety trigger with lock-on functions. Tool-free belt change. Compatible with 13*457 mm belts. Weight with battery 1kg (2.0Ah). Supplied with 2 x 4.0 REDLITHIUM™ batteries, 80 min. charger and bag.

Tekniske informationer


Egenskaber
Partikel60
Bredde13 mm
Længde457 mm
Materialealuminiumoxid
4.832,33 kr. Ex moms
/ Styk
6.040,41 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel