Referencer
Sati:KLAB042
Rubix:181010

oplysninger om produktet : Clamping element RCK 16 -42/75
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Tekniske informationer
Egenskaber
| Logistik, vægt | 1000 g |
|---|---|
| Type | toothed |
| Materiale | steel |
| Størrelse | 42 mm |
| Vægt | 1 kg |
| Oprømningsdiameter | 42 mm |
| Drejningsmoment | 1361 N.m |
| Navlængde | 33 mm |
| Udvendig diameter | 75 mm |
| Polering | stål |
At vise UNSPSC/ECL@SS
250,76 kr. Ex moms
/ Styk
313,45 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel