Referencer
Sati:KLAB130
Rubix:181025

oplysninger om produktet : Clamping element RCK 16 -130/180
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Tekniske informationer
Egenskaber
| Logistik, vægt | 4900 g |
|---|---|
| Type | ab |
| Materiale | steel |
| Størrelse | 64 mm |
| Vægt | 4.9 kg |
| Oprømningsdiameter | 130 mm |
| Drejningsmoment | 17024 N.m |
| Navlængde | 189 mm |
| Udvendig diameter | 180 mm |
At vise UNSPSC/ECL@SS
1.555,02 kr. Ex moms
/ Styk
1.943,78 kr. Inkl moms
- Tilgængelig