Rumkasse Milwaukee 4932471065

Rumkasse Milwaukee

Se tekniske oplysninger

Referencer

Milwaukee:4932471065
Rubix:6284545
producent:4932471065
EAN:4058546286934
brand logo

Teknisk oversigt

Antal rum5
Tilladt belastning22 kg
Bredde249 mm
Se alle karateristika

oplysninger om produktet : Accessories Case, Slim, Packout - 4932471065 - Milwaukee


Part of the PACKOUT™ modular storage system. Constructed with impact resistant polymers for jobsite durability. Interior features 1 large bin and 4 small bins. All bins contain dividers. No travel bin seals to prevent the bins contents from migrating between bins during transportation. IP 65 rated weather seal to keep out rain and jobsite debris.

Tekniske informationer


Egenskaber
Antal rum5
Tilladt belastning22 kg
Bredde249 mm
Farvesort
Antal kasser1
Antal elementer5
Højde64 mm
Dybde411 mm
350,62 kr. Ex moms
/ Styk
438,27 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel