Referencer
Milwaukee:M12 BPD-0
Rubix:6456995
producent:4933441950
EAN:4002395002702
oplysninger om produktet : Percussion Drill, M12 BPD-0 - 4933441950 - Milwaukee
Compact M12 percussion drill. Only 185 mm long. 10mm chuck for easy bit changes. 21-stage torque adjustment plus additional drilling, 30 Nm, 400/1500 r/min. Impact rate 22 500 BPM. Drilling capacitys Ø steel/wood/masonry: 10/25/7 mm. Softgrip-handle. Built in LED light lights up the working area. Li-Ion battery give long runtime and optimal durability. Fuel gauge. 2,0 Ah REDLITHIUM™ battery gives optimal ergonomics. Weight 1,1 kg. Without battery and charger in box.
Tekniske informationer
Egenskaber
| Trådløs | ja |
|---|
At vise UNSPSC/ECL@SS
1.463,85 kr. Ex moms
/ Styk
1.829,81 kr. Inkl moms
- Udsolgt


