Referencer
Milwaukee:DE 13 RP
Rubix:6360272
producent:4933409194
EAN:4002395235346

oplysninger om produktet : Hammer Drill, electric, 630 W, Single geared, DE 13 RP - 4933409194 - Milwaukee
Metal keyless chuck (1.0 - 10 mm). Planetary gears for high torque level. IMB - Integrated-Metal-Block technology for highest durability and stability. Electronics: variable preselection of speed for optimum drilling results in any material via integrated wheel in switch. Easy access and exchange of carbon brushes by removing Softgrip Keyless chuck (1.5 - 13 mm), Additional handle, Transport Case
Tekniske informationer
Egenskaber
| Motorydelse/-effekt | 630 W |
|---|---|
| Stålborekapacitet | 13 mm |
| Vægt | 2.1 kg |
| Trådløs | ingen |
| Maksimalt drejningsmoment | 59 N.m |
| Hastighed uden belastning | 950 rpm |
| Maksimumshastighed | 950 rpm |
At vise UNSPSC/ECL@SS
2.304,45 kr. Ex moms
/ Styk
2.880,56 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel