Referencer
Milwaukee:M18 FMTIW2F38-0X
Rubix:6379735
producent:4933479153
EAN:4058546369477



oplysninger om produktet : Impact Wrench, M18 FMTIW2F38-0X - 4933479153 - Milwaukee
M18 FUEL™ 3/8" mid-torque impact wrench with friction ring. Industry-leading performance at 881 Nm of nut-busting torque and 745 Nm of fastening torque. Only 152 mm overall length. 4-mode DRIVE CONTROL incl. auto shut-off control applies no more than 34 Nm of torque to prevent over tightening and bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. Tri-LEDs deliver high definition lighting to increase workspace visibility. Weight with battery 2,3kg. Supplied without batteries and charger in a HD Box.
Tekniske informationer
Egenskaber
| Spænding | 18 V |
|---|---|
| Maksimalt drejningsmoment | 745 N.m |
| Vægt | 2.3 kg |
| Trådløs | ja |
| Firkantet trækadapter | ⅜″ vierkante opname met frictiering '' |
| Model | m18 fmtiw2f38-0x |
| Hastighed uden belastning | 2575 rpm |
At vise UNSPSC/ECL@SS
3.887,27 kr. Ex moms
/ Styk
4.859,09 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel