Referencer
Milwaukee:4933499254
Rubix:6455569
producent:4933499254
EAN:4058546564186
oplysninger om produktet : Impact Wrench, M18 ONEFHIWF1-802X - 4933499254 - Milwaukee
MILWAUKEE® M18 FUEL™ ONE-KEY™ 1" impact wrench. Delivers up to 2400 Nm of nut-busting and 2033 Nm of fastening torque in a compact size. Handles bolt sizes up to M42. The 4 -mode DRIVE CONTROL™ allows the user to shift into four different speed and torque settings. Impact rate 1330/1620/2100/2450 ipm. No load speed 0-1000/0-1100/0-1400/0-1650. ONE-KEY™ tool control enables wireless tool customisation and inventory management. Weight with battery 5,9 kg. Supplied with 2 x 8.0 Ah REDLITHIUM™ FORGE™ batteries, 87 min. M12-18 FC charger and HD Box.
Tekniske informationer
Egenskaber
At vise UNSPSC/ECL@SS
12.037,06 kr. Ex moms
/ Styk
15.046,33 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel