Referencer
Milwaukee:M12 FBFL13-0
Rubix:6379472
producent:4933480960
EAN:4058546412456

oplysninger om produktet : Bandfile, M12 FBFL13-0 (without battery and charger) - 4933480960 - Milwaukee
MILWAUKEE® M12 FUEL™ 13 mm band file with up to 14.500 rpm. 2 speed modes + variable speed trigger provides maximum control. Reverse mode - allows the user to choose the belt orientation. 360° tool-free head adjusment - best handling for each working enviroment + provides compact storage. Dual action safety trigger with lock-on functions. Tool-free belt change. Compatible with 13*457 mm belts. Weight with battery 1kg (2.0Ah). Supplied without batteries and charger.
Tekniske informationer
Egenskaber
| Plademål | 457 x 13 mm |
|---|---|
| Plateauform | ingen skive |
| Hastighed | 14500 rpm |
| Vægt | 1.3 kg |
| Trådløs | ja |
| Spænding | 12 V |
| Model | m12 fbfl13-0 |
At vise UNSPSC/ECL@SS
3.113,08 kr. Ex moms
/ Styk
3.891,35 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
