Elektrohydraulisk kompressionsværktøj Milwaukee M18 HCCT109/42-522C
Elektrohydraulisk kompressionsværktøj Milwaukee
Se tekniske oplysningerReferencer
Milwaukee:M18 HCCT109/42-522C
Rubix:6401085
producent:4933459273
EAN:4058546002398
oplysninger om produktet : Hydraulic Crimper, M18 HCCT109/42-522C - 4933459273 - Milwaukee
M18 FORCE LOGIC™ hydraulic cable crimper that crimps connectors with 109 kN of force. Brushless POWERSTATE™ motor. 340° head rotation provides easy access in tight spaces. PFM™ (Predictive Force Monitoring) with auto complete ensures full pressure and provides instant pressure verification with green indicator. Allows connectors up to 400 mm² in copper and 300 mm² in aluminium. Universal die reception to fit most common 120 kN U-Dies (C shaped dies) on the market. The tool records & stores every crimp made for professional report building through ONE-KEY™. Sealed electronics. Weight with battery 5,6 kg. Supplied with 1 x 2.0 Ah and 1 x 5.0 Ah REDLITHIUM™ battery, 59 min. M12-18FC charger and kitbox.
Tekniske informationer
Egenskaber
| Spænding | 18 V |
|---|
At vise UNSPSC/ECL@SS
39.873,84 kr. Ex moms
/ Styk
49.842,30 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel

