Referencer
Milwaukee:M18 FPFT-202X 30MST SET
Rubix:6453654
producent:4933471953
EAN:4058546298524
oplysninger om produktet : Fishtape M18 FPFT-202 36M ST SET - 4933471953 - MILWAUKEE
The M18 FUEL™ fish tape is the world's first battery powered cable pulling solution. POWERSTATE™ brushless motor provides the ability to pull a maximum length of 72 m wire. AUTO-RUN™ powered feeding and cable pulling is faster and causes less user fatigue than traditional methods. Quick tool free drum exchange with 4 compatible interchangable drums, steel tape: 36 and 72 m / non-conductive tape: 30 and 60 m. Variable speed trigger for maximum control. Weight with battery 6,4kg. Supplied with 2 x 2.0 Ah REDLITHIUM™ batteries, 40 min. charger and 36m steel tape drum.
Tekniske informationer
Egenskaber
| Diameter | 3 mm |
|---|---|
| Længde | 36000 mm |
At vise UNSPSC/ECL@SS
7.472,01 kr. Ex moms
/ Styk
9.340,01 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel

