Level Spirit / Laser / Indrammet / Digital Milwaukee L4 CLLP-301C
Level Spirit / Laser / Indrammet / Digital Milwaukee
Se tekniske oplysningerReferencer
Milwaukee:L4 CLLP-301C
Rubix:6364649
producent:4933478099
EAN:4058546340322

oplysninger om produktet : Cross Line Laser, Green, USB Rechargeable, L4 CLLP-301C - 4933478099 - Milwaukee
USB rechargeable cross line laser with plumb points with uncompromised visibility and high intensity green laser. Up to 4x the brightness over red lasers with a working range of 30m and 100m with detector. REDLITHIUM™ USB-charged battery with fuel guage gives all day runtime and replaces up to 6,000 alkaline batteries. IP 54-rating and pedulum lock provides highest durability. 360° rotation with macro and micro adjustability. 1/4" tripod thread. 4° self levelling range. Weight 0.9 kg. Supplied with 3.0 Ah USB-battery, USB-cable and trackclip in a kitbox.
Tekniske informationer
Egenskaber
| Længde | 135 mm |
|---|---|
| Type | laser |
| Laserklasse | class 2 |
| Vægt | 998 g |
| Tilladelig fejl | 0.3 mm/m |
At vise UNSPSC/ECL@SS
4.888,73 kr. Ex moms
/ Styk
6.110,91 kr. Inkl moms
- Tilgængelig
