Referencer
Bahco:SE-15-24
Rubix:424142
EAN:7311518029838

Dokumenter
oplysninger om produktet : BÅGSÅG 24''
Styrker
•Teeth points high-frequency, heat induction hardened for long-lasting performance
51 supplied with peg tooth blade for dry wood, 23 supplied with raker tooth blade for green wood
The knuckle protector provides comfort and safety
Powder painted steel tube for excellent rust protection
SE-16 with pointed nose for better access in tight areas
Professional bow saw for all types of work, especially in building, gardening, farming and forestry applications
51 supplied with peg tooth blade for dry wood, 23 supplied with raker tooth blade for green wood
The knuckle protector provides comfort and safety
Powder painted steel tube for excellent rust protection
SE-16 with pointed nose for better access in tight areas
Professional bow saw for all types of work, especially in building, gardening, farming and forestry applications
Applikationer
Building;Gardening;Farming;Forestry
Tekniske informationer
Egenskaber
| Logistik, vægt | 670 g |
|---|---|
| Længde | 607 mm |
| Vægt | 675 g |
| Type | bow saw |
| Antal elementer | 5 |
| Materiale | steel (tube, frame);plastic (tooth protector) |
At vise UNSPSC/ECL@SS
590,00 kr. Ex moms
/ 5 Styk
737,50 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
