Referencer
Portwest:A710BKRXL
Rubix:6018553
EAN:5036108162666



Dokumenter
oplysninger om produktet : Tradesman – High Performance Glove, Black - A710BKRXL - Portwest
Designed and created with heavy duty protection in mind, the Tradesman offers a high level of comfort when working. Built in sweat wipe, knuckle padding and reinforcement stitching on the palms, fingers and thumbs.
Styrker
•CE certified
Highly durable synthetic leather with spandex and neoprene
Additional knuckle padding for extra protection
Superior strength and comfort
Reinforcement stitching on palms and fingers
Retail tag which aids presentation for retail sales
Hook and loop strap for safe secure fit
Highly durable synthetic leather with spandex and neoprene
Additional knuckle padding for extra protection
Superior strength and comfort
Reinforcement stitching on palms and fingers
Retail tag which aids presentation for retail sales
Hook and loop strap for safe secure fit
Tekniske informationer
Egenskaber
| Type | handske |
|---|---|
| Størrelse | xl |
| Hovedmaterialet | latex |
| Slidstyrkeniveau | 3 |
| Materiale | rubber |
At vise UNSPSC/ECL@SS
116,28 kr. Ex moms
/ par
145,35 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel