Referencer
3M:7000000752
Rubix:6241431
producent:7000000752
EAN:50048011055287

oplysninger om produktet : Scotch-Brite Roloc Overflatebehandlingsrondeller Sc-Dr 50 MM A Crs Brun
The Scotch-Brite™ Roloc™ surface conditioning discs combine a durable non-woven disc with the effective 3M™ Roloc™ quick-change system to provide a high-performance disc for cleaning, finishing, sanding and deburring. The non-woven fibre structure is suitable for preserving irregular or profiled surfaces, and the Roloc™ backing supports the disc for intensive material removal.
Tekniske informationer
Egenskaber
| Vægt | 8,06 g |
|---|---|
| Diameter | 50 mm |
| Partikel | grov |
| Anvendelse | deburring, blending, finishing, and cleaning (surface conditioning on metals, e.g., for paint prep and refinishing). |
| Type slibemiddel | aluminiumoxid |
| Materiale på bagsiden | non-woven construction |
| Serie | sc-dr |
| Pakkekvantitet | 50 |
At vise UNSPSC/ECL@SS
702,50 kr. Ex moms
/ 50 Styk
878,13 kr. Inkl moms
- Tilgængelig