Referencer
Norton:66253384431
Rubix:6202292
EAN:5900442818285

oplysninger om produktet : Slipskivor för slipställ BDX Grön 150 x 20 x 32 mm - 66253384431 - NORTON
The Norton line of bench and pedestal wheels covers all wheel diameters and mandrel sizes, abrasive types and grits. Our range covers all your metal removal, deburring, shaping and sharpening needs: white aluminium oxide for high speed tool steels, brown aluminium oxide for carbon steel, silicon carbide for non-ferrous metals and carbide tooling.
Straight wheel Bench - Norton BDX 39C - 150x20x32mm Gr80
Styrker
•For removing, shaping and deburring common steel.
Better cut for faster work and longer life
Better cut for faster work and longer life
Tekniske informationer
Egenskaber
| Diameter | 150 mm |
|---|---|
| Oprømningsdiameter | 32 mm |
| Tykkelse | 20 mm |
| Partikel | 80 |
| Anvendelse | metal removal;deburring;shaping;sharpening |
At vise UNSPSC/ECL@SS
208,19 kr. Ex moms
/ Styk
260,24 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
