Referencer
Bosch:2608900110
Rubix:6366630
EAN:4059952531830




Dokumenter
oplysninger om produktet : Hammer Drill Bit, Expert SDS plus-7X, 12x200x265 mm - 2608900110 - BOSCH
Drilling through reinforced concrete is a tough job, and it has traditionally taken its toll on drill bits. Regular two-cutter bits get stuck in rebar and they eventually break. The Full Carbide Head on the EXPERT SDS plus-7X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t jam and presents no weakness on impact.
Styrker
•Long Life Drilling Reinforced Concrete
Extremely durable drill bit tip with Bosch Carbide Technology
Punch through reinforced concrete with a 4-cutter Full Carbide Head
Fits all SDS plus rotary hammer drills
Extremely durable drill bit tip with Bosch Carbide Technology
Punch through reinforced concrete with a 4-cutter Full Carbide Head
Fits all SDS plus rotary hammer drills
Applikationer
Cured concrete;Hardened reinforced concrete;Hard stone such as granite and gneiss
Tekniske informationer
Egenskaber
| Længde i alt | 265 mm |
|---|---|
| Borediameter | 12 mm |
| Snitlængde | 200 mm |
| Kropsmateriale | karbid |
| Type ende | sds plus |
At vise UNSPSC/ECL@SS
146,37 kr. Ex moms
/ Styk
182,96 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel