Referencer
Norton:63642531826
Rubix:6029307
EAN:3157620183457
oplysninger om produktet : Ekonomirullar R222 38 mm x 25 m - 63642531826 - NORTON
The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 38mm x25m Gr50
Styrker
Can tear in trim.
Applikationer
Sanding
Tekniske informationer
Egenskaber
| Længde | 25000 mm |
|---|---|
| Bredde | 38 mm |
| Partikel | 50 |
At vise UNSPSC/ECL@SS
363,18 kr. Ex moms
/ Styk
453,98 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel

